KNX řidicí jednotka 0-10V/1-10V REG-K/3násob.+manual.rež.

Produkt je zařazen v těchto kategoriích

Jednotka řízení osvětlení pro domovní automatizaci
Na objednávku
Zjistit dostupnost na pobočkách
Cena bez DPH za 1KS
19 169,33
23 194,89 vč. DPH
+ -
KS
Příspěvek na recyklaci: + 0,35 / KS

Minimální odběrové množství:  1,0 KS

Balení:   1,0 KS

KNX řidicí jednotka 0-10V/1-10V REG-K/3násob.+manual.rež.
Na objednávku

Popis produktu

Control unit 0-10 V REG-K/3-gang with manual mode. For connecting devices with 0-10 V interface to KNX. With integrated bus coupler and screw terminals (230 V) or plug-in screw terminals (0-10 V). Each individual 230 V switch output can be operated manually with a manual switch. For installation on DIN rails TH35 according to EN 60715. The bus is connected using a bus connecting terminal. a data rail is not necessary. KNX software functions: Different dimming curves and dimming speeds, the same dimming time, memory function, ON/OFF delay, staircase time function with/without manual OFF function. Scenes (up to eight stored brightness values can be retrieved), central function, logic operation or priority control, blocking function, status feedback, behaviour on bus voltage recovery. Switch contact: for switching the electronic ballasts/transformers. Nominal voltage: AC 230 V, 50-60 Hz. Nominal current: 16 A, cos Phi 0.6. Switching capacity: AC 230 V, 3600 W, cos Phi 1. Capacitive load: AC 230 V, 16 A, 200 µF. Incandescent lamps: AC 230 V, max. 3600 W. Halogen lamps: AC 230 V, max. 2500 W. Fluorescent lamps: AC 230 V, max. 3600 VA, uncompensated. AC 230 V, max. 2500 VA, with parallel compensation. LV- halogen lamps with wound transformer: max. 2000 VA. 0-10 V interface: 0.12-100 mA. Voltage range: DC 0-10 V. Device width: 4 modules, ca. 72 mm. Contents: With bus connecting terminal and cable cover. Colour: light grey.

Parametry

Výrobce Schneider Electric
Max. spínací výkon 3600 W
Rozhraní 1-10 V ANO
S LED-ukazatelem NE
Vstup vedlejších stanic NE
Zobrazit všechny parametry